- Heavy Series Carbon Steel Stacking Bolt
- Group H9
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H9 |
| Hardware Type | Standard |
| Series | Heavy Series |
| Weight | 2.0 LB |
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H9 |
| Hardware Type | Standard |
| Series | Heavy Series |
| Weight | 2.0 LB |