- Heavy Series 304 Stainless Steel Weld Plate
- Group H4
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H4 |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Weight | 0.386 LB |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H4 |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Weight | 0.386 LB |