- Heavy Series 304 Stainless Steel Weld Plate
- Group H5
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Group | H5 |
| Weight | 0.45 LB |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Group | H5 |
| Weight | 0.45 LB |