- Standard Series Tube Clamp for 1/4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Type | Standard |
| Series | Standard Series |
| Group | H0 |
| Pressure | 2000 psi |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Length | 1 1/8 in |
| Tube Size | 0.25 in |
| Weight | 0.14 LB |

