- Standard Series Tube Clamp for 5/16" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 1 3/8 in |
| Series | Standard Series |
| Group | H1 |
| Pressure | 2000 psi |
| Tube Size | 5/16 in |
| Insert Material | Polypropylene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Standard |
| Weight | 0.19 LB |

