- Standard Series Tube Clamp for 3/4" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Type | Standard |
| Series | Standard Series |
| Length | 1 7/8 in |
| Tube Size | 3/4 in |
| Insert Material | Aluminum |
| Hardware Material | Zinc-Plated Carbon Steel |
| Pressure | 2000 psi |
| Group | H3 |
| Weight | 0.41 LB |

