- Standard Series Tube Clamp for 3/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Metric Hardware
| Length | 1 7/8 in |
| Series | Standard Series |
| Insert Material | Polypropylene |
| Group | H3 |
| Hardware Type | Metric |
| Hardware Material | Zinc-Plated Carbon Steel |
| Pressure | 2000 psi |
| Tube Size | 3/4 in |
| Weight | 0.16 LB |

