- Standard Series Tube Clamp for 1" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
| Tube Size | 1 in |
| Group | H3 |
| Pressure | 2000 psi |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Standard |
| Insert Material | Aluminum |
| Length | 1 7/8 in |
| Series | Standard Series |
| Weight | 0.39 LB |

