- Standard Series Tube Clamp for 1" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 1 7/8 in |
| Tube Size | 1 in |
| Group | H3 |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Pressure | 2000 psi |
| Series | Standard Series |
| Weight | 0.26 LB |

