- Standard Series Tube Clamp for 1 1/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
description
- Tube clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
features
- Non-toxic: Will not cause adverse health effects
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hardware Type | Standard |
| Pressure | 2000 psi |
| Temperature Range [Max] | 212 °F |
| Group | H5 |
| Length | 2 3/4 in |
| Insert Material | Polypropylene |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 1 1/4 in |
| Temperature Range [Min] | -22 °F |
| Weight | 0.42 LB |

