- Standard Series Tube Clamp for 1/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Type | Standard |
| Series | Standard Series |
| Tube Size | 1/4 in |
| Insert Material | Polypropylene |
| Length | 3 3/8 in |
| Group | H6 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Pressure | 2000 psi |
| Weight | 0.36 LB |

