- Standard Series Tube Clamp for 1 3/4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Standard Series |
| Insert Material | Santoprene |
| Group | H6 |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 1 3/4 in |
| Length | 3 3/8 in |
| Pressure | 2000 psi |
| Weight | 0.5 LB |

