- Standard Series Tube Clamp for 3" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Standard Series |
| Length | 5 in |
| Group | H7 |
| Pressure | 2000 psi |
| Tube Size | 3 in |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Weight | 0.9 LB |

