- Standard Series Tube Clamp for 3 1/2" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Length | 5 in |
| Pressure | 2000 psi |
| Series | Standard Series |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H7 |
| Tube Size | 3 1/2 in |
| Weight | 0.85 LB |

