Skip to content Skip to navigation menu
Standard Smooth Bore Clamp

SBZ6050-PP

Standard Smooth Bore Clamp
Item #114978226
  • Standard Smooth Bore Clamp
  • Zinc-plated
  • 2000 psi Max. Pressure
  • 1/2 Tube
Standard Smooth Bore Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Smooth Bore Clamp
  • Zinc-plated
  • 2000 psi Max. Pressure
  • 1/2 Tube

features

  • Other mounting options and different materials are available upon request
Hardware Material Zinc-plated
Pressure [Max] 2000 psi
Insert Material Polypropylene
Tube Size 1/2 in
Weight 0.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison