- Heavy Series Pipe Clamp for 12 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pipe Size | 12 in |
| Series | Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | HEAVY 11 |
| Length | 20 in |
| Insert Material | Polypropylene |
| Clamping Dia. | 12.75 in |
| Weight | 100.0 LB |

