- Heavy Series Tube Clamp for 3/8" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Polypropylene |
| Hardware Type | Standard |
| Length | 2 7/8 in |
| Tube Size | 3/8 in |
| Pressure | 6000 psi |
| Group | H3 |
| Weight | 0.86 LB |

