- Heavy Series Tube Clamp for 1/2" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Pressure | 6000 psi |
| Group | H3 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 1/2 in |
| Hardware Type | Standard |
| Series | Heavy Series |
| Length | 2 7/8 in |
| Weight | 0.86 LB |

