- Heavy Series Tube Clamp for 3" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 7 7/8 in |
| Group | H7 |
| Tube Size | 3 in |
| Pressure | 6000 psi |
| Series | Heavy Series |
| Hardware Type | Standard |
| Insert Material | Aluminum |
| Weight | 5.04 LB |

