- Heavy Series Tube Clamp for 3 1/2" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 7 7/8 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Series | Heavy Series |
| Group | H7 |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Tube Size | 3.5 in |
| Weight | 5.81 LB |

