- Heavy Series Tube Clamp for 6" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Hardware Type | Standard |
| Length | 11 3/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H9 |
| Series | Heavy Series |
| Pressure | 6000 psi |
| Tube Size | 6 in |
| Weight | 19.91 LB |

