- Heavy Series Tube Clamp for 5/8" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Tube Size | 0.625 in |
| Series | Heavy Series |
| Length | 2 7/8 in |
| Insert Material | Polypropylene |
| Group | H3 |
| Pressure | 6000 psi |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Weight | 0.86 LB |

