- Heavy Series Tube Clamp for 7/8" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Material | 304 Stainless Steel |
| Tube Size | 7/8 in |
| Group | H4 |
| Series | Heavy Series |
| Length | 3 3/8 in |
| Insert Material | Polypropylene |
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Weight | 1.07 LB |

