- Heavy Series Tube Clamp for 3" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Insert Material | Polypropylene |
| Group | H7 |
| Series | Heavy Series |
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Length | 7 7/8 in |
| Tube Size | 3 in |
| Hardware Material | 304 Stainless Steel |
| Weight | 5.9 LB |

