- Heavy Series Tube Clamp for 4" Tube
- Aluminum Insert Material
- 304 Stainless Steel Hardware
| Length | 10 in |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Tube Size | 4 in |
| Series | Heavy Series |
| Insert Material | Aluminum |
| Group | H8 |
| Hardware Material | 304 Stainless Steel |
| Weight | 11.35 LB |

