- Heavy Series Tube Clamp for 5" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Material | 304 Stainless Steel |
| Tube Size | 5 in |
| Pressure | 6000 psi |
| Group | H8 |
| Length | 10 in |
| Insert Material | Polypropylene |
| Hardware Type | Standard |
| Series | Heavy Series |
| Weight | 13.53 LB |

