- Behringer® Strut Channel
- Standard Strut
- Carbon Steel
- 7/8" High
- Length 120"
| Length | 120 in |
| Hardware Material | Carbon Steel |
| Height | 7/8 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 12.0 LB |
| Length | 120 in |
| Hardware Material | Carbon Steel |
| Height | 7/8 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 12.0 LB |