- Behringer® Strut Channel
- Standard Strut
- Carbon Steel
- 1" High
- Length 48"
| Length | 48 in |
| Temperature Range [Max] | 275 °F |
| Height | 1 in |
| Hardware Material | Carbon Steel |
| Temperature Range [Min] | -65 °F |
| Weight | 6.0 LB |
| Length | 48 in |
| Temperature Range [Max] | 275 °F |
| Height | 1 in |
| Hardware Material | Carbon Steel |
| Temperature Range [Min] | -65 °F |
| Weight | 6.0 LB |