- Standard Series 316 Stainless Steel Weld Plate
- Group H1
| Clamp Component | Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Group | H1 |
| Hardware Type | Standard |
| Series | Standard Series |
| Weight | 0.082 LB |
| Clamp Component | Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Group | H1 |
| Hardware Type | Standard |
| Series | Standard Series |
| Weight | 0.082 LB |