- Standard Series 304 Stainless Steel Weld Plate
- Group H3
| Series | Standard Series |
| Group | H3 |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Weld Plate |
| Weight | 0.1 LB |
| Series | Standard Series |
| Group | H3 |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Weld Plate |
| Weight | 0.1 LB |