- Standard Series 304 Stainless Steel Weld Plate
- Group H6
| Series | Standard Series |
| Clamp Component | Weld Plate |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H6 |
| Weight | 0.152 LB |
| Series | Standard Series |
| Clamp Component | Weld Plate |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H6 |
| Weight | 0.152 LB |