- Standard Series Tube Clamp for 3/8" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Tube Size | 3/8 in |
| Series | Standard Series |
| Hardware Type | Standard |
| Group | H0 |
| Length | 1 1/8 in |
| Insert Material | Polypropylene |
| Pressure | 2000 psi |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.04 LB |

