- Standard Series Tube Clamp for 3/8" Tube
- Santoprene Insert Material
- 304 Stainless Steel Hardware
| Hardware Material | 304 Stainless Steel |
| Group | H1 |
| Pressure | 2000 psi |
| Tube Size | 3/8 in |
| Length | 1 3/8 in |
| Hardware Type | Standard |
| Series | Standard Series |
| Insert Material | Santoprene |
| Weight | 0.17 LB |

