- Standard Series Pipe Clamp for 3/4 in Pipe
- Aluminum Insert Material
- 304 Stainless Steel Hardware
description
- Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
| Temperature Range [Max] | 212 °F |
| Length | 2 1/4 in |
| Clamping Dia. | 1.05 in |
| Group | H4 |
| Hardware Material | 304 Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Pipe Size | 0.75 in |
| Series | Standard Series |
| Insert Material | Aluminum |
| Weight | 0.49 LB |

