- Standard Series Tube Clamp for 1 1/2" Tube
- Aluminum Insert Material
- 304 Stainless Steel Hardware
| Hardware Type | Standard |
| Tube Size | 1 1/2 in |
| Length | 2 3/4 in |
| Pressure | 2000 psi |
| Insert Material | Aluminum |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Group | H5 |
| Weight | 0.49 LB |

