- Standard Series Tube Clamp for 2 3/4" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Tube Size | 2.75 in |
| Length | 5 in |
| Insert Material | Polypropylene |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H7 |
| Series | Standard Series |
| Pressure | 2000 psi |
| Weight | 0.98 LB |

