- Standard Series Tube Clamp for 4" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Insert Material | Polypropylene |
| Tube Size | 4 in |
| Group | H7A |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Length | 5 3/4 in |
| Pressure | 2000 psi |
| Weight | 1.01 LB |

