- Standard Series Tube Clamp for 5/8" Tube
- Santoprene Insert Material
- 316 Stainless Steel Hardware
| Length | 1 5/8 in |
| Series | Standard Series |
| Group | H2 |
| Pressure | 2000 psi |
| Hardware Type | Standard |
| Insert Material | Santoprene |
| Hardware Material | 316 Stainless Steel |
| Tube Size | 5/8 in |
| Weight | 0.24 LB |

