- Standard Series Tube Clamp for 1" Tube
- Polypropylene Insert Material
- 316 Stainless Steel Hardware
| Insert Material | Polypropylene |
| Length | 1 7/8 in |
| Tube Size | 1 in |
| Series | Standard Series |
| Hardware Material | 316 Stainless Steel |
| Group | H3 |
| Hardware Type | Standard |
| Pressure | 2000 psi |
| Weight | 0.26 LB |

