- Twin Series 316 Stainless Steel Hex Bolt
- Group H1
| Group | H1 |
| Clamp Component | Hex Bolt |
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Hardware Type | Standard |
| Weight | 0.032 LB |
| Group | H1 |
| Clamp Component | Hex Bolt |
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Hardware Type | Standard |
| Weight | 0.032 LB |