- Twin Series 316 Stainless Steel Hex Bolt
- Group H3
- 9/16" Bolt Diameter
| Hardware Material | 316 Stainless Steel |
| Group | H3 |
| Hardware Type | Standard |
| Bolt Dia. | 0.5625 in |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Weight | 0.088 LB |
| Hardware Material | 316 Stainless Steel |
| Group | H3 |
| Hardware Type | Standard |
| Bolt Dia. | 0.5625 in |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Weight | 0.088 LB |