- Twin Series 304 Stainless Steel Hex Bolt
- Group H4
- 9/16" Bolt Diameter
| Hardware Type | Standard |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Bolt Dia. | 0.5625 in |
| Weight | 0.096 LB |
| Hardware Type | Standard |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Bolt Dia. | 0.5625 in |
| Weight | 0.096 LB |