- Twin Series Yellow Zinc Coated Stacking Bolt
- Group H3
- 9/16" Bolt Diameter
| Hardware Material | Yellow Zinc Coated |
| Series | Twin Series |
| Clamp Component | Stacking Bolt |
| Group | H3 |
| Bolt Dia. | 0.5625 in |
| Hardware Type | Standard |
| Weight | 0.096 LB |
| Hardware Material | Yellow Zinc Coated |
| Series | Twin Series |
| Clamp Component | Stacking Bolt |
| Group | H3 |
| Bolt Dia. | 0.5625 in |
| Hardware Type | Standard |
| Weight | 0.096 LB |