- Twin Series Carbon Steel Stacking Bolt
- Group H5
- 3/8" Bolt Diameter
| Hardware Type | Standard |
| Bolt Dia. | 0.375 in |
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H5 |
| Weight | 0.05 LB |
| Hardware Type | Standard |
| Bolt Dia. | 0.375 in |
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H5 |
| Weight | 0.05 LB |