- Twin Series 304 Stainless Steel Weld Plate
- Group H5
| Clamp Component | Weld Plate |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Group | H5 |
| Hardware Type | Standard |
| Weight | 0.0 LB |
| Clamp Component | Weld Plate |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Group | H5 |
| Hardware Type | Standard |
| Weight | 0.0 LB |