- Twin Clamps Can Support Multiple Tubes or Hose and Provide A Close Center Distance
description
- Twin clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and one hex-head bolt.
features
- Non-toxic: Will not cause adverse health effects
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 2 3/16 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Polypropylene |
| Temperature Range [Max] | 212 °F |
| Pressure | 1000 psi |
| Temperature Range [Min] | -22 °F |
| Clamping Dia. | 0.25 in |
| Tube Size | 1/4 in |
| Group | H2 |
| Weight | 0.3 LB |

