description
- Twin clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and one hex-head bolt.
| Temperature Range [Min] | -22 °F |
| Group | H3 |
| Temperature Range [Max] | 212 °F |
| Insert Material | Santoprene |
| Tube Size | 3/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 2 11/16 in |
| Weight | 0.42 LB |

