- Double Universal Joint
description
- The Belden double universal joint provides the same reliability and service life as the single universal joint with a maximum combined working angle of 70°. Double universal joints provide accurate positioning and flexibility under higher operating angles. Belden double universal joints are available in a wide variety of materials and finishes. Lubricant retaining boots are recommended for operation in corrosive environments.
features
- High-grade alloy steel
- Standard operating angles up to 70°
- Uniform speed ratio between driving and driven shafts with parallel output shafts
| Max. Operating Angle | 70 ° |
| Size Code | 3000 |
| Style | Double |
| Outside Dia. | 2.995 in |
| Torque Rating [Max] | 11000 in lb |
| Set Screw | None |
| Nominal Size | 3 in |
| Material | Alloy Steel |
| Bore Type | Reborable |
| Overall Length | 14.063 in |
| Weight | 0.0 LB |


