- Single Universal Joint
- High-Grade Alloy Steel, Plated
- 1/2" OD
- 3/8" Bore
- Keyway
description
- Belden’s complete universal joint line includes a full range of military certified and continually tested universal joints used in auto racing/gear change linkage, defense vehicles as well as aerospace applications.
applications
- Military
- Steering
- Shift linkage
- Aerospace
compliances
- 0
| Style | Single |
| Outside Dia. | 0.495 in |
| Overall Length | 2.3125 in |
| Size Code | MS20271 |
| Bore Type | Finished |
| Nominal Size | 1/2 in |
| Material | High-Grade Alloy Steel, Plated |
| Weight | 0.0 LB |


