- Needle Bearing U-Joint
- 1" OD
- 1/2" Bore
- 1/8 x 1/16 Keyway
- High-Grade Alloy Steel
description
- Needle bearing universal joints are fitted with prelubricated needle bearings. Needle bearing universal joints are designed to maintain low backlash for critical positioning applications required by robotics and instrumentation and are excellent for continuous operation applications. The joint has rigid axial stiffness for push/pull loads and can handle higher angles and speeds.
applications
- Medical equipment
- Metalworking machinery
- Military
- Printing processes
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
features
- Operation at high RPM
- Low backlash
- Continuous operations
| Nominal Size | 1 in |
| Outside Dia. | 1 in |
| Bore Type | Finished |
| Size Code | 1000 |
| Keyway Size | 1/8 x 1/16 |
| Material | High-Grade Alloy Steel |
| Weight | 0.0 LB |


